Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 18 mm Lg, 10 mm Hex Wd, 500 PK

  • Mfr # 803258

  • Zoro # G006318021


product price: $436.99
/pk 500, $0.87/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
10 mm
Standards
DIN 9334
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803258
Zoro #
G006318021
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Overall Length
18 mm
Hex Width
10 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 9334
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Description

M6-1.0 x 18mm Hex Coupling Nuts/A2 Stainless Steel/DIN 9334 , 500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products