M6-1.00 Socket Head Cap Screw, Button, Plain Stainless Steel, 35 mm Length, 1500 PK

  • Mfr # 358620-1500

  • Zoro # G306339320


product price:  $517.99
/pk 1500, $0.35/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
M6-1.00
Material
Stainless Steel
Finish
Plain
Drive Size
4 mm
Tensile Strength
1040 N/mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358620-1500
Zoro #
G306339320
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Screw Length
35 mm
Drive Size
4 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
DIN 7380
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Socket Button Head Cap Screw, DIN 7380, M6-1.0 x 35mm, Stainless Steel A2-70, Hex Socket , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products