Shop USA INDUSTRIALS
See all product information
Create Account
Grade 5, 5/8"-18 Hex Head Cap Screw, Cadmium Yellow Steel, 1-3/8 in L
- Mfr # BULK-BOLT-2920
- Zoro # G509936081
product price:Â
$
3.19
/ea
Sold in multiples of 225 for
$717.75
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Cadmium Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2920
- Zoro #
- G509936081
- UPC #
- 197666812839
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Cadmium Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- MS90726, DFAR Compliant
- Item
- Hex Head Cap Screw
- Thread Type
- UNF
Dimensions
- Thread Size
- 5/8"-18
- Fastener Length
- 1-3/8 in
Description
Hex Cap Screw, Hex Head, Yellow Cadmium Grade 5 Steel, Partially Threaded, 5/8-18 x 1-3/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.