M6-1.00 Socket Head Cap Screw, Flat, Plain Stainless Steel, 80 mm Length, 700 PK

  • Mfr # 180855-700

  • Zoro # G306333007


product price:  $1,043.99
/pk 700, $1.49/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
M6-1.00
Material
Stainless Steel
Finish
Plain
Drive Size
4 mm
Tensile Strength
1040 Mpa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180855-700
Zoro #
G306333007
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Screw Length
80 mm
Drive Size
4 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
1040 Mpa
Standards
ANSI/ASME B18.3.5M
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Socket Flat Countersunk Head Cap Screw, M6-1.0 x 80mm, Stainless Steel A4-70, Hex Socket , 700PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products