Hex Nut, M8-1.25, Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 2400 PK

  • Mfr # 410020-BR-2400

  • Zoro # G006310483


product price:  $420.99
/pk 2400, $0.18/ea
Free Shipping & Returns

Key Features

Thread Size
M8-1.25
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
6.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410020-BR-2400
Zoro #
G006310483
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Height
6.50 mm
Hex Width
12.73 to 13 mm

Details

Item
Hex Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 934
System of Measurement
Metric

Description

M8-1.25 Finished Hex Nuts/A4-80 Stainless Steel/DIN 934 , 2400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.