Shop STANDARD LOCKNUT
See all product information
Create Account
Bearing Lock Nut, Steel
Mfr # N048
Zoro # G822964822
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Nut Material Finish
Plain
Bore Diameter
9.442 in
Bore Thread Size
9.442"-6
Face Diameter
10 5/8 in
Industry Number
N048
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N048
- Zoro #
- G822964822
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 9.442 in
- Bore Thread Size
- 9.442"-6
- Face Diameter
- 10 5/8 in
- Nut Outside Diameter
- 11 7/16 in
- Screw Thread Size
- 9.442"-6
- Nut Width
- 1 11/32 in
- Locating Slot Width
- 0.86 in
Details
- Nut Material Finish
- Plain
- Item
- Bearing Lock Nut
- Industry Number
- N048
- For Use On
- Cams, Clutches, Gears, Pulleys, Sprockets
- Bore Type
- Threaded Bore
- Chamfer Angle
- 30 Degrees
- System of Measurement
- Inch
- Compatible Lock Washer
- W48
- Nut Material Grade
- AISI 1000/1200
- Nut Material
- Carbon Steel
- Standards
- ABEC, ABMA, ANSI Class 3, SAE
- Bearing Face Maximum TIR
- 0.006 in
Description
Bearing Lock Nut, Industry Standard Size N048, Bore Thread Size 9.442 In.-6, Nut Outside Diameter 11 7/16 in, Face Diameter 10 5/8 in, Nut Width 1 11/32 in, Bearing Face Maximum TIR 0.006 in, Nut Material Carbon Steel, Nut Material Grade AISI 1000/1200, System of Measurement Inch, Nut Material Finish Plain, Chamfer Angle 30 Degrees , Compatible Lock Washer W48, For Use On Cams, Clutches, Gears, Pulleys, Sprockets, Locating Slot Width 0.86 in, Screw Thread Size 9.442 In.-6