Flange Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, 13 mm Hex Wd, 750 PK

  • Mfr # 914404

  • Zoro # G506308508


product price:  $321.99
/pk 750, $0.43/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
13 mm
Flange Diameter
17.9 mm
Standards
DIN 6923
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
914404
Zoro #
G506308508
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Hex Width
13 mm
Flange Diameter
17.9 mm

Details

Item
Flange Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 6923
System of Measurement
Metric
Thread Direction
Right Hand

Description

M8-1.25 Hex Flange Nuts/Non-Serrated/18-8 Stainless Steel/DIN6923 , 750PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products