
M8-1.25 Socket Head Cap Screw, Standard, 18-8 Stainless Steel, 100 mm Length, 300 PK
Mfr # 488772-300
Zoro # G006341432
product price:Â $560.99
/pk 300, $1.87/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M8-1.25
Screw Length
100 mm
Material
18-8 Stainless Steel
Drive Size
6.095 mm
Tensile Strength
1220 N/mm2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
488772-300
Zoro #
G006341432
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8-1.25
Screw Length
100 mm
Drive Size
6.095 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Head Type
Socket
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Thread Style
Fully Threaded
Fastener Thread Type
Coarse Thread
Description
Socket Head Cap Screws,Stainless Steel 18-8,M8-1.25 x100mm Coarse Thread,Fully Threaded, 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.