
M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 70 mm Length, 400 PK
Mfr # 689803-400
Zoro # G106347334
product price:Â $569.99
/pk 400, $1.42/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
M8-1.25
Screw Length
70 mm
Material
18-8 Stainless Steel
Drive Size
6.095 mm
Tensile Strength
1220 N/mm2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
689803-400
Zoro #
G106347334
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8-1.25
Screw Length
70 mm
Drive Size
6.095 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Drive Type
Hex
Tensile Strength
1220 N/mm2
Standards
ISO 4762
System of Measurement
Metric
Fastener Thread Type
Coarse Thread
Thread Style
Partially Threaded
Description
Socket Head Cap Screws,Stainless Steel 18-8,Thread Dia.: M8-1.25 x70mm Coarse Thread, 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.