M8-1.25 Socket Head Cap Screw, Button, Plain Stainless Steel, 30 mm Length, 1500 PK

  • Mfr # 200528-1500

  • Zoro # G106328876


product price:  $941.99
/pk 1500, $0.63/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Material
Stainless Steel
Finish
Plain
Drive Size
5 mm
Tensile Strength
1040 N/mm2
Standards
DIN 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200528-1500
Zoro #
G106328876
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Screw Length
30 mm
Drive Size
5 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
Tensile Strength
1040 N/mm2
Standards
DIN 7380
System of Measurement
Metric
Thread Style
Fully Threaded

Description

Socket Button Head Cap Screw, DIN 7380, M8-1.25 x 30mm, Stainless Steel A2-70, Hex Socket , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products