This item is Discontinued.

Newport Fasteners M8-1.25 x 35 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 400 PK 763913

M8-1.25 x 35 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 400 PK (Discontinued)

  • Mfr # 763913
  • Zoro # G206329018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763913
Zoro #
G206329018
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
35 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw

Description

M8-1.25 x 35 mm Machine Screws/Phillips/Pan Head/18-8 Stainless Steel/DIN7985A , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.