Machine Screw Nut, #10-32, Stainless Steel, Not Graded, Plain, 1000 PK

  • Mfr # 393549

  • Zoro # G506372271


product price: $1,091.99
/pk 1000, $1.09/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DFAR Compliant
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393549
Zoro #
G506372271
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-32

Details

Item
Machine Screw Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DFAR Compliant
System of Measurement
Inch

Description

MS35650-304/10-32 Mil-Spec Machine Screw Nuts/300 Series Stainless Steel/DFAR Compliant , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.