Machine Screw Nut, #3-48, 18-8 Stainless Steel, Not Graded, Plain, 0.066 in Ht, 10000 PK
- Mfr # 825850-BR-10000
- Zoro # G106324670
product price:Â
$
268.99
/pk of 10000, $0.03/ea
Free Shipping & Returns
Key Features
Thread Size
#3-48
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
0.066 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 825850-BR-10000
- Zoro #
- G106324670
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Machine Screw Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ANSI/ASME B18.6.3
- System of Measurement
- Inch
Dimensions
- Thread Size
- #3-48
- Hex Height
- 0.066 in
- Hex Width
- 3/16 in
Description
#3-48 Hex Machine Screw Nut/18-8 Stainless Steel , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.