
Machine Screw Nut, #5-40, Steel, Plain, 0.114 in Ht, 10000 PK
Mfr # NB332040B-10000
Zoro # G406324851
product price:Â $381.99
/pk 10000, $0.04/ea
Free Shipping & Returns
Key Features
Thread Size
#5-40
Material
Steel
Finish
Plain
Hex Height
0.114 in
Hex Width
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB332040B-10000
Zoro #
G406324851
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#5-40
Hex Height
0.114 in
Hex Width
5/16 in
Details
Item
Machine Screw Nut
Material
Steel
Finish
Plain
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch
Description
5-40 Hex Machine Screw Nuts/Steel/Plain , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.