Shop NEWPORT FASTENERS
See all product information
Create Account
Military External Tooth Lock Washer, For Screw Size 5/16 in 410 Stainless Steel, Plain Finish
- Mfr # 278001
- Zoro # G106370455
product price:Â
$
879.99
/pk of 2000, $0.44/ea
Free Shipping & Returns
Key Features
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 278001
- Zoro #
- G106370455
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Military External Tooth Lock Washer
- Material
- 410 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
Dimensions
- For Screw Size
- 5/16 in
Description
MS35335-62/5/16" Mil-Spec External Tooth Lock Washers/410 Stainless Steel/DFAR Compliant , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.