Military Internal Tooth Lock Washer, For Screw Size 1/4 in 410 Stainless Steel, Plain Finish

  • Mfr # 270791

  • Zoro # G606370450


product price:  $946.99
/pk 4000, $0.24/ea
Free Shipping & Returns

Key Features

Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
270791
Zoro #
G606370450
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
1/4 in

Details

Item
Military Internal Tooth Lock Washer
Material
410 Stainless Steel
Finish
Plain
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

MS35333-74/1/4" Mil-Spec Internal Tooth Lock Washers/410 Stainless Steel/DFAR Compliant , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.