Shop NEWPORT FASTENERS

Military Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Yellow Zinc Finish, 4000 PK

  • Mfr # 390088

  • Zoro # G306370415


product price:  $1,262.99
/pk 4000, $0.32/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390088
Zoro #
G306370415
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
5/16 in

Details

Item
Military Internal Tooth Lock Washer
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch

Description

MS35333-41/5/16" Mil-Spec Internal Tooth Lock Washers/Steel/Zinc Yellow , 4000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.