Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Grip Rivets, Countersunk Head, 3/16" Dia., Aluminum Body, 5000 PK

  • Mfr # 959979

  • Zoro # G606370047


product price: $950.99
/pk 5000, $0.19/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Fastener Finish
Black Phosphate
Rivet Dia.
3/16"
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
959979
Zoro #
G606370047
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Dia.
3/16"
Hole Size
3/16"

Details

Item
Multi-Grip Rivets
Rivet Head Style
Countersunk
Rivet Body Material
Aluminum
Fastener Finish
Black Phosphate
System of Measurement
Inch

Description

3/16"x.125"-.312" Countersunk Head Multi-Grip Rivets/Aluminum Body/Black Phosphate Mandrel,5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.