Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK

  • Mfr # 938982

  • Zoro # G406372357


product price:  $151.99
/pk 100, $1.52/ea
Free Shipping & Returns

Key Features

Material
Nylon
Finish
Zinc Plated
Pin Material
Steel
Anchor Head Style
Mushroom Head
Head Style
Mushroom Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
938982
Zoro #
G406372357
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Overall Length
2"

Details

Item
Nail Drive Anchor
Material
Nylon
Finish
Zinc Plated
Pin Material
Steel
Anchor Head Style
Mushroom Head
Head Style
Mushroom Head

Description

1/4" x 2" Hammer Drive Anchors/Mushroom Head/Nylon/Steel Zinc Nail , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.