Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK
- Mfr # 863561
- Zoro # G106371933
product price:Â
$
45.59
/pk of 100, $0.46/ea
Key Features
Material
Nylon
Finish
Zinc Plated
Anchor Head Style
Round Head
Head Style
Round Head
Pin Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 863561
- Zoro #
- G106371933
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Nail Drive Anchor
- Material
- Nylon
- Finish
- Zinc Plated
- Anchor Head Style
- Round Head
- Head Style
- Round Head
- Pin Material
- Steel
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 1-1/2"
Description
3/16" x 1 1/2" Hammer Drive Anchors/Round Head/Nylon/Steel Zinc Nail , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.