No. 10-24 Square Machine Screw Nuts/Steel/Zinc, 100PK

  • Mfr # 580467-PR-100

  • Zoro # G806322532


product price:  $32.99
/pk 100, $0.33/ea

Key Features

System of Measurement
Inch
Dia./Thread Size
#10-24
Nut Style
Machine Screw Nut
Basic Material
Steel
Fastener Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580467-PR-100
Zoro #
G806322532
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
#10-24
Nut Height
0.117 to 0.130 in
Width Across Flats
3/8 in

Details

Item
Hex Nut
System of Measurement
Inch
Nut Style
Machine Screw Nut
Basic Material
Steel
Fastener Finish
Zinc Plated
Nut Standards
ANSI/ASME B18.6.3

Description

#10-24 Square Machine Screw Nuts/Steel/Zinc , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.