Nylon Insert Lock Nut, #10-24, Steel, Yellow Zinc, 2000 PK

  • Mfr # 759778

  • Zoro # G606329823


product price:  $349.99
/pk 2000, $0.17/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
759778
Zoro #
G606329823
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Hex Width
3/8 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch
Corrugated Tubing Fitting Color
Yellow

Description

10-24 Light Hex Standard/NM Nylon Insert Locknuts/Steel/Zinc Yellow , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.