
Nylon Insert Lock Nut, 1/4"-20, Steel, Grade C, Black Phosphate, 100 PK
Mfr # 512426-PR-100
Zoro # G006329584
product price:Â $39.59
/pk 100, $0.40/eaKey Features
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
512426-PR-100
Zoro #
G006329584
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/4"-20
Hex Width
7/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
System of Measurement
Inch
Description
1/4"-20 Nylon Insert Locknut Standard/Gr C Med.Carbon Steel, 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.