Nylon Insert Lock Nut, 2"-4.5, Steel, Zinc Plated, 15 PK

  • Mfr # NB305504B-15

  • Zoro # G506331889


product price:  $824.99
/pk 15, $55.00/ea
Free Shipping & Returns

Key Features

Thread Size
2"-4.5
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB305504B-15
Zoro #
G506331889
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
2"-4.5
Hex Width
1/4 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

2-4.5 Heavy Hex/NU Nylon Insert Locknut/Steel/Zinc , 15PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products