Nylon Insert Lock Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 200 PK

  • Mfr # 481000-BR-200

  • Zoro # G606327683


product price:  $777.99
/pk 200, $3.89/ea
Free Shipping & Returns

Key Features

Thread Size
3/4"-10
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
481000-BR-200
Zoro #
G606327683
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-10
Hex Width
1-1/16 in

Details

Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NU

Description

3/4"-10 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Full Height, 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.