This item is Discontinued.

Newport Fasteners Nylon Insert Lock Nut, 3/4"-16, Steel, Yellow Zinc, 200 PK 795294

Nylon Insert Lock Nut, 3/4"-16, Steel, Yellow Zinc, 200 PK (Discontinued)

  • Mfr # 795294
  • Zoro # G006331631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
795294
Zoro #
G006331631
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/4"-16
Hex Width
1-1/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Yellow Zinc
System of Measurement
Inch
Corrugated Tubing Fitting Color
Yellow
Locknut Series
NTE

Description

3/4-16 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc Yellow , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.