Nylon Insert Lock Nut, 3/8"-16, Steel, Grade C, Plain, 1250 PK

  • Mfr # 322756-BR-1250

  • Zoro # G606327676


product price:  $255.99
/pk 1250, $0.20/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322756-BR-1250
Zoro #
G606327676
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-16
Hex Width
9/16 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Plain
System of Measurement
Inch
Locknut Series
NE

Description

3/8"-16 Nylon Insert Locknut Standard /Med.Carbon Gr C Steel/Plain Light Hex, Full Height, 1250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.