
Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 1200 PK
Mfr # NB305441B-1200
Zoro # G606331543
product price:Â $684.99
/pk 1200, $0.57/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NB305441B-1200
Zoro #
G606331543
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Hex Width
9/16 in
Details
Item
Lock Nut
Hex Type
Heavy Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTU
Description
3/8-16 Heavy Hex/NTU Thin Nylon Insert Locknut/Steel/Zinc , 1200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.