Nylon Insert Lock Nut, 5/16"-18, Steel, Zinc Plated, 2000 PK

  • Mfr # 344169

  • Zoro # G606327546


product price: $379.99
/pk 2000, $0.19/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
344169
Zoro #
G606327546
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Width
1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NTE

Description

5/16-18 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products