Nylon Insert Lock Nut, 5/16"-24, Steel, Zinc Plated, 3000 PK

  • Mfr # NB305180B-3000

  • Zoro # G606331796


product price:  $275.99
/pk 3000, $0.09/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-24
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB305180B-3000
Zoro #
G606331796
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Hex Width
1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Locknut Series
NE

Description

5/16-24 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc Quantity: 3000 pcs), 3000PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products