
Nylon Insert Lock Nut, #6-32, Steel, Black Zinc, 4000 PK
Mfr # 658540
Zoro # G906329950
product price:Â $738.99
/pk 4000, $0.18/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Black Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
658540
Zoro #
G906329950
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Hex Width
5/16 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Locknut Series
NTM
Description
6-32 Light Hex/Thin/NTM Nylon Insert Locknuts/Steel/Black Zinc , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.