
Nylon Insert Lock Nut, M20-2.50, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 869030
Zoro # G706329563
product price:Â $919.99
/pk 100, $9.20/ea
Free Shipping & Returns
Key Features
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
29.16 mm
Standards
DIN 985
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
869030
Zoro #
G706329563
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M20-2.50
Hex Width
29.16 mm
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
Description
M20-2.5 Nylon Insert Locknuts/18-8 Stainless Steel/DIN985 , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.