Nylon Insert Lock Nut, M5-0.80, Steel, Class 10, Zinc Plated, 10000 PK

  • Mfr # 362181-BR-10000

  • Zoro # G306327952


product price:  $518.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.80
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
362181-BR-10000
Zoro #
G306327952
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M5-0.80
Hex Width
7.78 in

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric

Description

M5-0.80 Nylon Insert Locknut DIN 985/Metric Class 10 Steel/Zinc Plated , 10000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.