Nylon Patch Socket Set Screw Flat Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, 100PK

  • Mfr # 834647-100

  • Zoro # G606334223


product price:  $165.99
/pk 100, $1.66/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
5/16"-24
Overall Length
5/16 in
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834647-100
Zoro #
G606334223
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Overall Length
5/16 in

Details

System of Measurement
Inch
Drive Type
Torx
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Point Type
Flat

Description

Nylon Patch Socket Set Screw Flat Point, 5/16-24 x 5/16", Alloy Steel, Black Oxide, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products