Nylon Patch Socket Set Screws Cup Point, 3/8-24 x 1 1/4", Alloy Steel, Black Oxide, 400PK

  • Mfr # 629681-400

  • Zoro # G306323473


product price:  $538.99
/pk 400, $1.35/ea
Free Shipping & Returns

Key Features

Torx Drive
System of Measurement
Inch
Thread Size
3/8"-24
Overall Length
1-1/4 in
Point Type
Cup
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
629681-400
Zoro #
G306323473
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Overall Length
1-1/4 in

Details

System of Measurement
Inch
Drive Type
Torx
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw

Description

Nylon Patch Socket Set Screws Cup Point, 3/8-24 x 1 1/4", Alloy Steel, Black Oxide, 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products