Shop ZORO SELECT
See all product information
Create Account
Grade 8, 3/4"-16 Flange Bolt, Plain Steel, 2-1/4 in L, 15 PK
- Mfr # 822425G
- Zoro # G4460976
product price:Â
$
54.99
/pk of 15, $3.67/ea
Key Features
Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
3/4"-16
Fastener Length
2-1/4 in
Head Width
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 3/4"-16
- Fastener Length
- 2-1/4 in
- Head Width
- 1 1/8 in
- Head Height
- 47/64 in
- Min. Thread Length
- 1 3/4 in
- Drive Size
- 3/4 in
- Minimum Thread Length
- 1 3/4 in
- Flange Diameter
- 1 19/32 in
- Screw Size
- 3/4 in
Description
Flange Bolt, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 3/4 in, Fastener Length 2 1/4 in, Finish Black Oxide, Flange Diameter 1 19/32 in, Flange Type Standard, Head Height 47/64 in, Head Width 1 1/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 3/4 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 3/4 In.-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.