Shop NEWPORT FASTENERS

Rod Hanger Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK

  • Mfr # 724254

  • Zoro # G406370100


product price:  $88.99
/pk 25, $3.56/ea

Key Features

Overall Length
2-1/4"
Material Type
Steel
Finish
Zinc Plated
Thread Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
724254
Zoro #
G406370100
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Overall Length
2-1/4"
Thread Size
1/2"

Details

Item
Rod Hanger Sleeve Anchor
Material Type
Steel
Finish
Zinc Plated

Description

1/2" x 2 1/4" Sleeve Anchors/Rod Hanger/Steel/Zinc , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.