Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Natural Nylon, 11/16 in Overall Lg, 0.192 in Inside Dia
Mfr # 730577
Zoro # G306356228
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 11/16 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Product Information
- Brand Newport Fasteners
- MFR # 730577
- Zoro # G306356228
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 11/16 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.192 in |
Outside Diameter | 5/16" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
5/16" OD Round Spacers/#10x11/16"/Nylon/Outer Diameter: 5/16"/Hole Size: #10/Length: 11/16" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-48 x 1/2 in Slotted Oval Machine Screw, Black Oxide Steel, 10 PK (32944)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2, PK100 (U08305.025.0150)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/4 in Bore Dia., 10 PK (U36050.225.0001)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-12, 3 ft, Steel, Grade 8, Plain Finish (2022976)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 1/2 in Overall Lg (370808RSN)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- Newport Fasteners Round Spacers