
Round Spacer, #10 Screw Size, Natural Nylon, 9/16 in Overall Lg, 0.192 in Inside Dia, 1000 PK
Mfr # 214632
Zoro # G806354922
product price:Â $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#10
Overall Length
9/16 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
214632
Zoro #
G806354922
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Overall Length
9/16 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.192 in
Outside Diameter
1/2"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Description
1/2" OD Round Spacers/#10 x 9/16"/Nylon/Outer Diameter: 1/2"/Hole Size: #10/Length: 9/16" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.