Shop All Round Spacers
Newport Fasteners
Round Spacer, #10 Screw Size, Plain Aluminum, 3/16 in Overall Lg
Mfr # 500310RSA
Zoro # G306355863
product price: $473.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 3/16 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 500310RSA
- Zoro # G306355863
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #10 |
Overall Length | 3/16 in |
Outside Diameter | 1/2" |
Details
Description
Spacer Round - #10 x 1/2 x 3/16 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0037)
- AMPG Combo Barrel, 1/4"-20, 1-1/4 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Unfinished (Z4448-316SS)
- GRIP-RITE Pro-Twist Concrete Screw, Hex, 100 PK (HC44001C)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 100 PK (M01210.060.0045)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040888GR)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/4 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP165)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- Newport Fasteners Round Spacers