Newport Fasteners
Round Spacer, #10 Screw Size, Plain Aluminum, 5/16 in Overall Lg, 0.192 in Inside Dia
Mfr # 338731
Zoro # G606354863
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 5/16 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 5/16 in Sq, 10 PK (WWG-30024)
- MIDWEST FASTENER 3/8"-16 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 100PK (07497)
- ZORO SELECT Precision Shoulder Screw, M5-0.80 Thr Sz, 6 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel, 5 PK (MSB2-20)
- REIKU Lock Nut, 3/4", Nylon, 10 PK (PAGMB-N04)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- ZORO SELECT Spacer, M13 Screw Size, Plain Nylon, 15 mm Overall Lg, 13.3 mm Inside Dia, 10 PK (13ME122)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF121005GR)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP172)
- Newport Fasteners Round Spacers