Newport Fasteners
Round Spacer, #10 Screw Size, Plain Aluminum, 9/16 in Overall Lg, 0.192 in Inside Dia
Mfr # 357300
Zoro # G606354603
product price: $422.99
/pk 1000, $0.42/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #10
- Overall Length 9/16 in
- Overall Length Tolerance +/-0.005 in
- Material Aluminum
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (B56725)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05163)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0080)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 25 PK (UST181928)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082404GR)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.26 in Inside Dia, 10 PK (13SP207)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF123205GR)
- Newport Fasteners Round Spacers