Newport Fasteners
Round Spacer, #14 Screw Size, Natural Nylon, 3/16 in Overall Lg, 0.252 in Inside Dia
Mfr # 958335
Zoro # G606356300
product price: $213.99
/pk 1000, $0.21/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Overall Length 3/16 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER 16 Gauge Straight Finish Nails - 2-1/4" (2500 / Pack) (DS16225)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0250)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 x 1/2 in Slotted Hex Machine Screw, Plain Stainless Steel (A2300160032HW)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK (FCSP916LG 250 FC.SP.1SH916.LG)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/4 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081204GR)
- FASCOMP Spacer, 1/4 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1126-6-SS)
- ZORO SELECT Spacer, #6 Screw Size, Plain Nylon, 3/16 in Overall Lg, 0.14 in Inside Dia (13SP208)
- Newport Fasteners Round Spacers