Shop All Round Spacers
Newport Fasteners
Round Spacer, #14 Screw Size, Passivated Stainless Steel, 13/16 in Overall Lg
Mfr # 501314RS303
Zoro # G306355788
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Material Stainless Steel
- Finish Passivated
- Outside Diameter 1/4"
Product Information
- Brand Newport Fasteners
- MFR # 501314RS303
- Zoro # G306355788
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 13/16 in |
Outside Diameter | 1/4" |
Details
Description
Spacer Round - #14 x 1/4 x 13/16 , Stainless Steel , Passivate, , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/4"-16, Alloy Steel, Plain Finish (36719)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 5 PK (SCFS208030-005P1)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.120.0045)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP237)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME099)
- MIDWEST FASTENER Round Spacer, Black Chrome Steel, 1/2 in Overall Lg, 1/2 in Inside Dia (34092)
- Newport Fasteners Round Spacers