Shop All Round Spacers
Newport Fasteners
Round Spacer, #14 Screw Size, Plain Aluminum, 5/16 in Overall Lg
Mfr # 500514RSA
Zoro # G306355870
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #14
- Overall Length 5/16 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 500514RSA
- Zoro # G306355870
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #14 |
Overall Length | 5/16 in |
Outside Diameter | 1/2" |
Details
Description
Spacer Round - #14 x 1/2 x 5/16 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 5/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05117)
- KIPP M8 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length (K1160.308X50)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04104.025.0300)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, 3 PK (5XA27)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (141006RSN)
- ZORO SELECT Round Spacer, #8 Screw Size, Nylon, 9/16 in Overall Lg (140908RSN)
- FASCOMP Spacer, 1/2 RndX1/4, 252 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (FC1217-25-SS)
- Newport Fasteners Round Spacers