Shop All Round Spacers
Newport Fasteners
Round Spacer, #2 Screw Size, Natural Nylon, 3/16 in Overall Lg
Mfr # 100302RSN
Zoro # G306354873
product price: $123.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #2
- Overall Length 3/16 in
- Material Nylon
- Finish Natural
Product Information
- Brand Newport Fasteners
- MFR # 100302RSN
- Zoro # G306354873
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #2 |
Overall Length | 3/16 in |
Outside Diameter | 3/16" |
Details
Description
Spacer Round - #2 x 3/16 x 3/16 , Nylon, Natural Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sealing Washer, Fits Bolt Size 1/4 in Rubber, Steel, Rubber, Zinc Finish, 30 PK (64944)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 45 mm L, 50 PK (55166)
- ZORO SELECT #10-24 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0062)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK (31323)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF041688GR)
- ZORO SELECT Round Spacer, #10 Screw Size, Nylon, 1/4 in Overall Lg (370410RSN)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 8.3 mm Inside Dia (72892)
- Newport Fasteners Round Spacers