
Round Spacer, #4 Screw Size, Natural Nylon, 1/4 in Overall Lg, 0.114 in Inside Dia, 1000 PK
Mfr # 951789
Zoro # G106356237
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#4
Overall Length
1/4 in
Overall Length Tolerance
+/-0.015 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
951789
Zoro #
G106356237
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#4
Overall Length
1/4 in
Overall Length Tolerance
+/-0.015 in
Inside Diameter
0.114 in
Outside Diameter
1/4"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Nylon
Finish
Natural
Description
1/4" OD Round Spacers/#4 x 1/4"/Nylon/Outer Diameter: 1/4"/Hole Size: #4/Length: 1/4" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.