Shop All Round Spacers
Newport Fasteners
Round Spacer, #4 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.114 in Inside Dia
Mfr # 566453
Zoro # G606356362
product price: $203.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 3/4 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
Product Information
- Brand Newport Fasteners
- MFR # 566453
- Zoro # G606356362
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 3/4 in |
Overall Length Tolerance | +/-0.015 in |
Inside Diameter | 0.114 in |
Outside Diameter | 3/16" |
Outside Diameter Tolerance | +/-1/64 in |
Details
Description
3/16" OD Round Spacers/#4 x 3/4"/Nylon/Outer Diameter: 3/16"/Hole Size: #4/Length: 3/4" , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANEBRIDGE 5/16-18X4 Slotted Indented Hex Washer Head Machine Screw Fully Threaded Zinc, Pkg of 200 (3164MSW)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (51206)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07000.037.0275)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW812)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- ZORO SELECT Spacer, M10 Screw Size, Plain Nylon, 15 mm Overall Lg, 10.4 mm Inside Dia, 10 PK (13ME104)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 5/8 in Overall Lg (141006RSN)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 15 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME096)
- Newport Fasteners Round Spacers