Newport Fasteners
Round Spacer, #4 Screw Size, Natural Nylon, 5/16 in Overall Lg, 0.114 in Inside Dia
Mfr # 188026
Zoro # G306354880
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 5/16 in
- Overall Length Tolerance +/-0.015 in
- Material Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0062)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain Nylon, 1-1/4 in Length, 40 PK (3406320125)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade 2, Zinc Plated Finish (20608)
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 4 in, Stainless Steel, 316, Plain Finish, 10 PK (45636)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.257 in Inside Dia, 10 PK (13SP237)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120805GR)
- ZORO SELECT Spacer, M8 Screw Size, Plain Nylon, 20 mm Overall Lg, 8.3 mm Inside Dia, 10 PK (13ME089)
- Newport Fasteners Round Spacers