Shop All Round Spacers
Newport Fasteners
Round Spacer, #4 Screw Size, Plain Aluminum, 13/16 in Overall Lg
Mfr # 141304RSA
Zoro # G606354481
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #4
- Overall Length 13/16 in
- Material Aluminum
- Finish Plain
Product Information
- Brand Newport Fasteners
- MFR # 141304RSA
- Zoro # G606354481
- Country of Origin Unknown
- Category Round Spacers
Dimensions
For Screw Size | #4 |
Overall Length | 13/16 in |
Outside Diameter | 1/4" |
Details
Description
Spacer Round - #4 x 1/4 x 13/16 , Aluminum, Plain Finish, , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (A0020240232Z)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (25C250KCS)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx25mm, PK10 (M51260.060.0025)
- GRIP-RITE Common Nail, 1-3/4 in L, 6D, Steel, Bright Finish (6DUP5)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 3/4 in Overall Lg, 0.252 in Inside Dia (724520)
- NEWPORT FASTENERS Round Spacer, #14 Screw Size, Natural Nylon, 5/16 in Overall Lg (500514RSN)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Natural Nylon, 5/16 in Overall Lg (370508RSN)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Natural Nylon, 5/8 in Overall Lg, 0.192 in Inside Dia (770747)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP171)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 1 1/2 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF082404GR)
- Newport Fasteners Round Spacers